Motion
INS-IP-22211-050MR

DODGE
INS-IP-22211-050MR

Roller Insert Bearing - 50 mm Bore Dia.
Mi Item #04873428
MFR #INS-IP-22211-050MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-22211-050MR

Roller Insert Bearing - 50 mm Bore Dia.
Mi Item #04873428
MFR #INS-IP-22211-050MR

Mfr description
073103 (INS-IP-22211-050MR MOD)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)