Motion
213898
Paint Additive - Color: Clear, Container Size: 4 gal
MI ITEM #04873506
MFR #213898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Additive - Color: Clear, Container Size: 4 gal
MI ITEM #04873506
MFR #213898

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    4 gal (US)
  • Size
    1 lb.

Details

  • Color
    Clear
  • Finish
    Anti-Slip

Overview

Mfr description
213898 ULTRAWEAR ANTI SLIP ADDITIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought