Motion
1208DP4
12 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #04873554
MFR #1208DP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #04873554
MFR #1208DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1208DP4 METAL-POLYMER - DP4

Specifications

  • Additional Details
    Metal-Polymer;Self-Lubricating;Lead-Free;Maintenance-Free;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    12 mm
  • Overall Length
    8 mm
  • Finish Coating
    Tin-Flashed
  • Maximum P Value
    140 MPa;20305.28 psi
  • Description
    DP4 Cylindrical Bush - metric size, 12mm ID x 14mm OD x 8mm Width
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    2000/53/EC, 2002/95/EC, 2002/96/EC, ISO 3547
  • Series
    DP4
  • Outside Diameter
    14 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    0.4724 in, 12 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    0.4718 to 0.4711 in, 11.98 to 11.97 mm
  • Thickness
    0.0394 in, 1 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text