Motion
CA2DH80-125
Tie Rod Cylinder, Bore Size 80 Mm
Mi Item #04873645
MFR #CA2DH80-125
Price$193.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder, Bore Size 80 Mm
Mi Item #04873645
MFR #CA2DH80-125

Mfr description
CA2DH80-125
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.20/each

Specifications

Dimensions

  • Bore Diameter
    3.1500 in
  • Overall Height
    102 mm
  • Overall Length
    380 mm
  • Overall Width
    102 mm
  • Port Size
    1/2 BSPT
  • Rod - Thread Size
    M22x1.5 Male Thread
  • Rod Size
    25 mm
  • Stroke
    125 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    SMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Angled Pivot Bracket Plain
    CA2-B08
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Clevis Mount Detachable Mp2
    CA2-D08
  • Country of Origin
    JP
  • Cushion Type
    Non-Cushioned
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    H
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C08
  • Flange Mount - MF1/MF2
    CA2-F08
  • Fluid Type
    Turbine Oil
  • Foot Mounts - MS1
    CA2-L08
  • Locking Position
    Without Locks
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    15 psi
  • Mounting Type
    Clevis Rear (Detachable), MP2
  • Operating Pressure Range
    15 to 145 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Air Hydro style cylinder
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Optional
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Boot
    No
  • Rod Clevis
    Y-08D
  • Rod Eye
    I-08A
  • Rod Gender
    Male
  • Rod Nut
    NT-08
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CA2-H80A-PS
  • Series
    CA2
  • Special Applications
    Air-Hydro
  • Trunnion Pivot Bracket
    MB-S10
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)