Motion
52033
Water-Based Mold Release Agent
Mi Item #04873705
MFR #52033
Price$135.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water-Based Mold Release Agent
Mi Item #04873705
MFR #52033

Mfr description
52033 GAL. RUBBER LUBRICANT
  • A water-based, multipurpose, environmentally safe silicone product that contains twice the silicone content of leading aerosols for increased protection
  • RUBBER LUBRICANT makes assembly of plastic and rubber parts fast and easy
  • Whether squirted, sprayed, or brushed on, RUBBER LUBRICANT provides a temporary, wet, slippery surface, and then either dries to a thin protective film, or is absorbed into natural or synthetic rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.08/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Base Material
    Silicone
  • Color
    White
  • Composition
    Nonhazardous Blend
  • Container Capacity
    8 lb
  • Features & Benefits
    • A water-based, multipurpose, environmentally safe silicone product that contains twice the silicone content of leading aerosols for increased protection •RUBBER LUBRICANT makes assembly of plastic and rubber parts fast and easy •Whether squirted, sprayed, or brushed on, RUBBER LUBRICANT provides a temporary, wet, slippery surface, and then either dries to a thin protective film, or is absorbed into natural or synthetic rubber •As a \"Mold Release Agent\", the larger silicone content and higher silicone viscosity provides maximum release capacity under even the most severe molding conditions.
  • Temperature Range
    Maximum of +500 °F
  • Type
    General Purpose Mold Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)