Motion
CVV3F3
CVV-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 6500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #04874308
MFR #CVV3F3
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CVV-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 6500 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #04874308
MFR #CVV3F3

Mfr description
CVV3F3 3/8"NPT EURO THREADED NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    22 mm
  • Length
    2.52 in
  • Weight
    0.400 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    26000 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    European
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    6500 psi
  • Working Pressure Range
    6001 to 15000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)