Motion
CVV4F4
CVV-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 5800 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #04874310
MFR #CVV4F4
Your Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CVV-Series Hydraulic Plug - Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 5800 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #04874310
MFR #CVV4F4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.95/each(List $62.03)

Overview

Mfr description
CVV4F4 1/2"NPT EURO THREADED NIPPLE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5800 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/2 in
  • Hex
    27 mm
  • Length
    2.76 in
  • Burst Pressure
    23200 psi
  • Standard Interchange
    European
  • Weight
    0.600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text