Motion
PEU339J 2 7/16

LINK-BELT
PEU339J 2 7/16

Pillow Block Ball Bearing Unit - 2-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #04874336
MFR #PEU339J 2 7/16
Price$2,672.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU339J 2 7/16

Pillow Block Ball Bearing Unit - 2-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #04874336
MFR #PEU339J 2 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,672.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.6250 in
  • Bore Diameter
    2-7/16 in
  • Weight
    26.51 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699976717
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    793699976717

Overview

Mfr description
PEU339J PILLOWBLK PE-U339J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought