Motion
SNW1721516 ADAPTER ASSY - USE  H317047

LINK-BELT
SNW1721516 ADAPTER ASSY - USE H317047

Adapter Sleeve - 2.9375 in Bore Dia.
MI ITEM #04874469
MFR #SNW1721516 ADAPTER ASSY - USE H317047
Price$571.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW1721516 ADAPTER ASSY - USE H317047

Adapter Sleeve - 2.9375 in Bore Dia.
MI ITEM #04874469
MFR #SNW1721516 ADAPTER ASSY - USE H317047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$571.66/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Weight
    2.72 lbs

Details

  • Country of Origin
    China
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327137205
  • Product Type
    Adapter Sleeves
  • Series
    Adapters
  • UPC_NO
    662327137205

Overview

Mfr description
SNW1721516 ADAP ASSY SNW17-2 15/16
  • 2 15/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought