Specifications
Dimensions
- Bore Diameter1.9375 in
- Overall Height3.5000 in
- Overall Length4.0000 in
- Overall Width4.0000 in
- Weight1.84 lbs
Details
- Country of OriginUnited States of America
- Manufacturer Product Page
- Manufacturer Upc Number793699064537
- Product TypeAdapter Sleeves
- SeriesSNW
- UPC_NO793699064537
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)