Motion
DS2871 4 7/16 TAKEUP BLK BABB SLEEVE

LINK-BELT
DS2871 4 7/16 TAKEUP BLK BABB SLEEVE

Take-Up Plain Sleeve Bearing Unit - Top Angle, 4-7/16 in Bore
MI ITEM #04874508
MFR #DS2871 4 7/16 TAKEUP BLK BABB SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DS2871 4 7/16 TAKEUP BLK BABB SLEEVE

Take-Up Plain Sleeve Bearing Unit - Top Angle, 4-7/16 in Bore
MI ITEM #04874508
MFR #DS2871 4 7/16 TAKEUP BLK BABB SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS2871 BABB UNIT DS2871

Specifications

  • Unit Type
    Top Angle
  • Bore Diameter
    4-7/16 in
  • Housing Material
    Cast Iron
  • Bearing Material
    Babbitt
  • Series
    Rigid
  • Manufacturer Product Page
  • UPC_NO
    662327023607
  • Weight
    115.5 lbs
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text