Motion
DSB2835

LINK-BELT
DSB2835

Take-Up Plain Sleeve Bearing Unit - Side Mount, 2-3/16 in Bore
MI ITEM #04874509
MFR #DSB2835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB2835

Take-Up Plain Sleeve Bearing Unit - Side Mount, 2-3/16 in Bore
MI ITEM #04874509
MFR #DSB2835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DSB2835 BABB UNIT DSB2835

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
    2-3/16 in
  • Housing Material
    Cast Iron
  • Bearing Material
    Babbitt
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    Maximum of +130 °F
  • Overall Height
    7.2500 in
  • Lubrication Type
    Cannot Be Relubricated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.0000 in
  • Series
    DSB2800
  • Weight
    12.67 lbs
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text