Motion
K212E
Bearing Seal - Rear Auxiliary, 1-1/2 in Bore
MI ITEM #04874510
MFR #K212E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Rear Auxiliary, 1-1/2 in Bore
MI ITEM #04874510
MFR #K212E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Overall Width
    2.5000 in
  • Weight
    0.10 lbs

Details

  • Compatible Bearing Type
    Ball
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327987732
  • Product Type
    Bearing Seals
  • Seal Type
    Rear Auxiliary

Overview

Mfr description
K212E BACK SEAL K212E
  • Rear Auxiliary Seal for Klean-Gard Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought