Motion
KL2E20E

LINK-BELT
KL2E20E

Bearing Seal - Rear Auxiliary, 1.2500 in Bore, Viton Material
MI ITEM #04874521
MFR #KL2E20E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
KL2E20E

Bearing Seal - Rear Auxiliary, 1.2500 in Bore, Viton Material
MI ITEM #04874521
MFR #KL2E20E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KL2E20E BACK SEAL KL2E20E
  • Rear Auxiliary Seal for Klean-Gard Ball Bearing

Specifications

  • Seal Type
    Rear Auxiliary
  • Compatible Bearing Type
    Ball
  • Country of Origin
    Taiwan, Republic of China
  • Material
    Viton
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327986568
  • UPC_NO
    662327986568
  • Bore Diameter
    1.2500 in
  • Weight
    0.10 lbs
  • Series
    Klean-Gard
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought