Motion
A22125MC4 SPHERICAL RLR BRG

LINK-BELT
A22125MC4 SPHERICAL RLR BRG

Spherical Roller Bearing - 1.2500 in ID, Straight Bore, Open, C4
MI ITEM #04874607
MFR #A22125MC4 SPHERICAL RLR BRG
Price$1,665.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
A22125MC4 SPHERICAL RLR BRG

Spherical Roller Bearing - 1.2500 in ID, Straight Bore, Open, C4
MI ITEM #04874607
MFR #A22125MC4 SPHERICAL RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,665.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    13700 lbs
  • Harmonization Code
    Mexico
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    662327403034
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    222
  • Static Load Capacity
    18100 lbs

Overview

Mfr description
A22125MC4 BEARING A22125M/C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought