Motion
UG335NL 2 3/16 UNMTD BALL BRG

LINK-BELT
UG335NL 2 3/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 4.7244 in OD, 5.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #04875056
MFR #UG335NL 2 3/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG335NL 2 3/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 4.7244 in OD, 5.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #04875056
MFR #UG335NL 2 3/16 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UG335NL BRG & COL UG335NL
  • 2 3/16" Unmounted Ball Bearing, Heavy Duty, Setscrew Locking, Double Lip Contact Seal

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    5.5000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    16070 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Cage Type
    Nylon
  • Max Rpm
    3550 rpm
  • Retainer Material
    Nylon
  • Seal Type
    Double Lip Seal (N)
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    3.0625 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699332612
  • UPC_NO
    793699332612
  • Weight
    6.13 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought