Motion
W214EL 7/8 UNMTD BALL BRG

LINK-BELT
W214EL 7/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 7/8 in Bore Diam., 2.0472 in OD, 3.0000 in Width, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #04875058
MFR #W214EL 7/8 UNMTD BALL BRG
List Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
W214EL 7/8 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 7/8 in Bore Diam., 2.0472 in OD, 3.0000 in Width, Intermediate Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #04875058
MFR #W214EL 7/8 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.68/each for your price

Overview

Mfr description
W214EL BRG & COL W214EL
  • 7/8" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Spherical OD, Non-Relubricatable

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Eccentric Locking Collar
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Bearing Material
    Chrome Steel
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Max Rpm
    6800 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    2.8125 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    793699283235
  • UPC_NO
    793699283235
  • Weight
    0.50 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text