Motion
W2B08EL 1/2 UNMTD BALL BRG

LINK-BELT
W2B08EL 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID
Mi Item #04875063
MFR #W2B08EL 1/2 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
W2B08EL 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID
Mi Item #04875063
MFR #W2B08EL 1/2 UNMTD BALL BRG

Mfr description
W2B08EL BRG & COL W2B08EL
  • 1/2" Unmounted Ball Bearing, Intermediate Duty, Spherical OD, Non-Relubricatable, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    0.7500 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    3.0000 in
  • Weight
    0.26 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699316063
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699316063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)