Motion
W2E32EL 2 UNMTD BALL BRG

LINK-BELT
W2E32EL 2 UNMTD BALL BRG

2.0000 in Bore Diam., 3.5433 in OD, Eccentric Collar Locking
Mi Item #04875064
MFR #W2E32EL 2 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
W2E32EL 2 UNMTD BALL BRG

2.0000 in Bore Diam., 3.5433 in OD, Eccentric Collar Locking
Mi Item #04875064
MFR #W2E32EL 2 UNMTD BALL BRG

Mfr description
W2E32EL BRG & COL W2E32EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    3.5433 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)