Motion
WB210EL 5/8 UNMTD BALL BRG

LINK-BELT
WB210EL 5/8 UNMTD BALL BRG

0.6250 in Bore Diam., 1.5748 in OD, Eccentric Collar Locking
Mi Item #04875065
MFR #WB210EL 5/8 UNMTD BALL BRG
Price$382.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB210EL 5/8 UNMTD BALL BRG

0.6250 in Bore Diam., 1.5748 in OD, Eccentric Collar Locking
Mi Item #04875065
MFR #WB210EL 5/8 UNMTD BALL BRG

Mfr description
WB210EL BRG & COL WB210EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.11/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.5748 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)