Motion
WG210EL 5/8 UNMTD BALL BRG

LINK-BELT
WG210EL 5/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
Mi Item #04875078
MFR #WG210EL 5/8 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WG210EL 5/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 5/8 in ID
Mi Item #04875078
MFR #WG210EL 5/8 UNMTD BALL BRG

Mfr description
WG210EL BRG & COL WG210EL
  • 5/8" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Relubricatable, Spherical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.7500 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    1.5748 in
  • Overall Width
    3.0000 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699316056
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699316056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)