Motion
WG215EL 15/16 UNMTD BALL BRG

LINK-BELT
WG215EL 15/16 UNMTD BALL BRG

0.9375 in Bore Diam., 2.0470 in OD, Eccentric Collar Locking
MI ITEM #04875080
MFR #WG215EL 15/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WG215EL 15/16 UNMTD BALL BRG

0.9375 in Bore Diam., 2.0470 in OD, Eccentric Collar Locking
MI ITEM #04875080
MFR #WG215EL 15/16 UNMTD BALL BRG

Mfr description
WG215EL BRG & COL WG215EL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)