Motion
WG228EL 1 3/4 UNMTD BALL BRG

LINK-BELT
WG228EL 1 3/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875083
MFR #WG228EL 1 3/4 UNMTD BALL BRG
Price$203.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WG228EL 1 3/4 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875083
MFR #WG228EL 1 3/4 UNMTD BALL BRG

Mfr description
WG228EL BRG & COL WG228EL
  • 1 3/4" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Spherical OD, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.51/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Weight
    1.60 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Type
    Nylon
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    793699311952
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7370 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699311952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)