Motion
Y3228NL 1 3/4 UNMTD BALL BRG

LINK-BELT
Y3228NL 1 3/4 UNMTD BALL BRG

1.7500 in Bore Diam., 3.3438 in OD, Eccentric Collar Locking
Mi Item #04875092
MFR #Y3228NL 1 3/4 UNMTD BALL BRG
Price$352.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Y3228NL 1 3/4 UNMTD BALL BRG

1.7500 in Bore Diam., 3.3438 in OD, Eccentric Collar Locking
Mi Item #04875092
MFR #Y3228NL 1 3/4 UNMTD BALL BRG

Mfr description
Y3228NL BRG & COL Y3-228NL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.3438 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)