Motion
YG226E3LK33

LINK-BELT
YG226E3LK33

Ball Insert Bearing - Straight Bore, 1-5/8 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875096
MFR #YG226E3LK33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG226E3LK33

Ball Insert Bearing - Straight Bore, 1-5/8 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04875096
MFR #YG226E3LK33

Mfr description
YG226E3LK33 BRG & COL YG226E3LK33
  • 1 5/8" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Triple Lip Contact Seal, Spherical OD, Relubricatable, No Anti Rotation Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Inner Ring Width  
    1.6880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Weight
    2.06 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699688016
  • Max Operating Temperature
    225 °F
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699688016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)