Motion
UB216XHL 1 UNMTD BALL BRG

LINK-BELT
UB216XHL 1 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 15/16 in ID
MI ITEM #04875113
MFR #UB216XHL 1 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UB216XHL 1 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 15/16 in ID
MI ITEM #04875113
MFR #UB216XHL 1 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    3.0000 in
  • Weight
    0.43 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327241124
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327241124

Overview

Mfr description
UB216XHL BRG & SS UB216XHL
  • 15/16" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Clearance Seal, Cylindrical OD, Non-Relubricatable, Seal omitted on Side Opposite Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought