Motion
UB223NL 1 7/16 UNMTD BALL BRG

LINK-BELT
UB223NL 1 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 7/16 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875118
MFR #UB223NL 1 7/16 UNMTD BALL BRG
List Price$452.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UB223NL 1 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 7/16 in Bore Diam., 2.8346 in OD, 3.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875118
MFR #UB223NL 1 7/16 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$452.33/each for your price

Overview

Mfr description
UB223NL BRG & SS UB223NL
  • 1 7/16" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Non-relubricatable, Cylindrical OD

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Bearing Material
    Chrome Steel
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Max Rpm
    6850 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    1.7656 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    #5/16-24
  • Manufacturer Upc Number
    662327431266
  • UPC_NO
    662327431266
  • Weight
    1.00 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text