Motion
UB227XHL 1 11/16 UNMTD BALL BRG

LINK-BELT
UB227XHL 1 11/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 11/16 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
Mi Item #04875120
MFR #UB227XHL 1 11/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UB227XHL 1 11/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 11/16 in Bore Diam., 3.3465 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
Mi Item #04875120
MFR #UB227XHL 1 11/16 UNMTD BALL BRG

Mfr description
UB227XHL BRG & SS UB227XHL
  • 1 11/16" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Clearance Seal, Cylindrical OD, Non-Relubricatable, Seal omitted on Side Opposite Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 11/16 in
  • Bore Length
    2.0313 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327149024
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5330 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7370 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327149024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)