Motion
UB228NL 1 3/4 UNMTD BALL BRG

LINK-BELT
UB228NL 1 3/4 UNMTD BALL BRG

1.7500 in Bore Diam., 3.3438 in OD, Set Screw Locking
MI ITEM #04875121
MFR #UB228NL 1 3/4 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UB228NL 1 3/4 UNMTD BALL BRG

1.7500 in Bore Diam., 3.3438 in OD, Set Screw Locking
MI ITEM #04875121
MFR #UB228NL 1 3/4 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.3438 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
UB228NL BRG & SS UB228NL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought