Specifications
Dimensions
- Bore Diameter1 15/16 in
- Bore Length2.0938 in
- Outer Ring Width0.7874 in
- Outside Diameter3.5433 in
- Overall Width4.0000 in
- Weight1.92 lbs
Details
- Bore TypeCylindrical
- Cage TypeNylon
- Duty TypeStandard Duty Ball Brg
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Product Page
- Manufacturer Upc Number662327149048
- Max Operating Temperature225 °F
- Max Rpm4800 rpm
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity7920 lbf
- Radial Static Load Capacity5220 lbf
- Retainer MaterialNylon
- Seal TypeClearance Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- Type Of BearingBall
- UPC_NO662327149048
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)