Specifications
Dimensions
- Bore Diameter2 3/16 in
- Outer Ring Width0.8268 in
- Outside Diameter3.9370 in
- Overall Width5.0000 in
- Weight2.29 lbs
Details
- Bore TypeCylindrical
- Duty TypeStandard Duty Ball Brg
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number662327149079
- Max Operating Temperature225 °F
- Product TypeBall Insert Bearings
- Retainer MaterialNylon
- Seal TypeClearance Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO662327149079