Motion
UBG231NL 1 15/16 UNMTD BALL BRG

LINK-BELT
UBG231NL 1 15/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 15/16 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875133
MFR #UBG231NL 1 15/16 UNMTD BALL BRG
List Price$932.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UBG231NL 1 15/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 1 15/16 in Bore Diam., 3.5433 in OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875133
MFR #UBG231NL 1 15/16 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$932.36/each for your price

Overview

Mfr description
UBG231NL BRG & SS UBG231NL
  • 1 15/16" Unmounted Ball Bearing, Standard Duty, Relubricatable, Cylindrical O.D. outer race, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    7920 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Bearing Material
    Chrome Steel
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Max Rpm
    4800 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    2.0938 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    #3/8-24
  • UPC_NO
    662327431167
  • Weight
    2.00 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text