Specifications
Dimensions
- Bore Diameter2-3/16 in
- Outer Ring Width0.9843 in
- Outside Diameter3.9370 in
- Overall Width5.0000 in
- Thread Size#3/8-24
- Weight2.31 lbs
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeExxon Ronex MP Std
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number698210208509
- Max Operating Temperature225 °F
- Max Rpm4360 rpm
- Radial Dynamic Load Capacity9800 lbf
- Retainer MaterialNylon
- Seal TypeN Lip Seal
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO698210208509
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)