Motion
UG2M20NL 20MM UNMTD BALL BRG

LINK-BELT
UG2M20NL 20MM UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 20 mm Bore Diam., 47 mm OD, 2.5000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875136
MFR #UG2M20NL 20MM UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG2M20NL 20MM UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 20 mm Bore Diam., 47 mm OD, 2.5000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875136
MFR #UG2M20NL 20MM UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UG2M20NL BRG & SS UG2M20NL
  • 20 mm Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Relubricatable, Spherical OD

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    2870 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Bearing Material
    Chrome Steel
  • Cage Type
    Nylon
  • Finish Coating
    Uncoated
  • Max Rpm
    10000 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    1.2811 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    #1/4-28
  • Manufacturer Upc Number
    662327748098
  • UPC_NO
    662327748098
  • Weight
    0.25 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text