Motion
UG2M40NL 40MM UNMTD BALL BRG

LINK-BELT
UG2M40NL 40MM UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 80 mm OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875138
MFR #UG2M40NL 40MM UNMTD BALL BRG
Price$766.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG2M40NL 40MM UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 80 mm OD, 4.0000 in Width, Standard Duty Ball Brg, Set Screw Locking
MI ITEM #04875138
MFR #UG2M40NL 40MM UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$766.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bore Length
    1.9063 in
  • Inner Ring Width  
    48.42 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    4.0000 in
  • Thread Size
    #5/16-24
  • Weight
    1.42 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327748128
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7330 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    662327748128

Overview

Mfr description
UG2M40NL BRG & SS UG2M40NL
  • 40 mm Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Relubricatable, Spherical OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought