Motion
SG223ELK5 1 7/16 UNMTED BALL BRG

LINK-BELT
SG223ELK5 1 7/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #04875145
MFR #SG223ELK5 1 7/16 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG223ELK5 1 7/16 UNMTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID
MI ITEM #04875145
MFR #SG223ELK5 1 7/16 UNMTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 7/16 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Preservative Only - No Grease
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699202137
  • Max Operating Temperature
    225 °F
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699202137

Overview

Mfr description
SG223ELK5 BRG SG223ELK5
  • 1 7/16" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, No Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought