Motion
SSG224L

LINK-BELT
SSG224L

Link-Belt Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 4.0000 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #04875148
MFR #SSG224L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SSG224L

Link-Belt Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 4.0000 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #04875148
MFR #SSG224L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSG224L BRG& S.S SSG224L
  • 1 1/4" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, Stainless Steel Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Overall Width
    4.0000 in
  • Duty Type
    Intermediate Duty
  • Locking Device
    Set Screw
  • Bearing Material
    Stainless Steel
  • Retainer Material
    Stainless Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Mobil FM222 Food Grade H1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210130534
  • UPC_NO
    698210130534
  • Weight
    1.20 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text