Specifications
Dimensions
- Bore Diameter0.7500 in
- Overall Width2.5000 in
- Weight0.39 lbs
Details
- Bearing MaterialStainless Steel
- Bore TypeStraight
- Duty TypeIntermediate Duty
- Expansion TypeExpansion Bearing (Floating)
- Grease TypeMobil FM222 Food Grade H1
- Locking DeviceSet Screw
- Manufacturer Product Page
- Manufacturer Upc Number793699725292
- Product TypeBall Insert Bearings
- Retainer MaterialStainless Steel
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO793699725292
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)