Motion
UB224E3LV

LINK-BELT
UB224E3LV

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 4.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #04875153
MFR #UB224E3LV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UB224E3LV

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 4.0000 in Width, Medium Duty, Set Screw Locking
MI ITEM #04875153
MFR #UB224E3LV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    4.0000 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Shell Alvania #2 GP
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699733204
  • Max Operating Temperature
    225 °F
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699733204

Overview

Mfr description
UB224E3LV BRG& S.S. UB224E3LV
  • 1 1/2" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Standard Duty, Setscrew Locking, Triple Lip Contact Seal, 100% Grease Fill, Seals Not EtcEed, Special Grease, 120 Degree Set Screw Position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought