Motion
UBG222NL 1 3/8 UNMTD BALL BRG

LINK-BELT
UBG222NL 1 3/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID
Mi Item #04875156
MFR #UBG222NL 1 3/8 UNMTD BALL BRG
Price$424.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UBG222NL 1 3/8 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID
Mi Item #04875156
MFR #UBG222NL 1 3/8 UNMTD BALL BRG

Mfr description
UBG222NL BRG& S.S. UBG222NL
  • 1 3/8" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Relubricatable, Cylindrical OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.34/each

Specifications

Dimensions

  • Bore Diameter  
    1 3/8 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    3.0000 in
  • Thread Size
    #5/16-24
  • Weight
    1.07 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699487930
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5810 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699487930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)