Motion
B631L 1 15/16 INSERT ROLLER BRG

LINK-BELT
B631L 1 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 1.9375 in Bore Dia., 3.5433 in OD, 3.0800 in Overall Width, Adapter Mount, Cast Iron Material
Mi Item #04875164
MFR #B631L 1 15/16 INSERT ROLLER BRG
Price$3,235.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B631L 1 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 1.9375 in Bore Dia., 3.5433 in OD, 3.0800 in Overall Width, Adapter Mount, Cast Iron Material
Mi Item #04875164
MFR #B631L 1 15/16 INSERT ROLLER BRG

Mfr description
B631L BRG&ADAP B631L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,235.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Fillet Radius
    0.08 in
  • Outer Ring Width  
    1.5260 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    3.0800 in
  • Weight
    3.2 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    25900 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Series
    600
  • UPC_NO
    793699982480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)