Motion
B623L
Roller Insert Bearing - 1.4375 in Bore Dia., 2.8346 in OD, 2.7100 in Overall Width, Adapter Mount, Cast Iron Material
MI ITEM #04875167
MFR #B623L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - 1.4375 in Bore Dia., 2.8346 in OD, 2.7100 in Overall Width, Adapter Mount, Cast Iron Material
MI ITEM #04875167
MFR #B623L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B623L BRG&ADAP B623L

Specifications

  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Outer Ring Width
  • Overall Width
    2.7100 in
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    17800 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Series
    600
  • UPC_NO
    793699982466
  • Fillet Radius
    0.06 in
  • Weight
    2.12 lbs
  • Internal Clearance
    C0
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text