Motion
B639L 2 7/16 INSERT ROLLER BRG

LINK-BELT
B639L 2 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.4375 in Bore Dia., 4.3307 in OD, 3.3600 in Overall Width, Adapter Mount, Cast Iron Material
MI ITEM #04875170
MFR #B639L 2 7/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B639L 2 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.4375 in Bore Dia., 4.3307 in OD, 3.3600 in Overall Width, Adapter Mount, Cast Iron Material
MI ITEM #04875170
MFR #B639L 2 7/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Outer Ring Width  
    1.7500 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    3.3600 in
  • Weight
    5.7 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    38300 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Series
    600
  • UPC_NO
    793699982503

Overview

Mfr description
B639L BRG&ADAP B639L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought