Motion
B647L 2 15/16 INSERT ROLLER BRG

LINK-BELT
B647L 2 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.9375 in Bore Dia., 5.1172 in OD, 2.1250 in Overall Width, Adapter Mount, Cast Iron Material
MI ITEM #04875172
MFR #B647L 2 15/16 INSERT ROLLER BRG
Price$6,577.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B647L 2 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.9375 in Bore Dia., 5.1172 in OD, 2.1250 in Overall Width, Adapter Mount, Cast Iron Material
MI ITEM #04875172
MFR #B647L 2 15/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,577.75/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Fillet Radius
    0.08 in
  • Outer Ring Width  
    2.1250 in
  • Outside Diameter  
    5.1172 in
  • Overall Width
    2.1250 in
  • Weight
    8.7 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Adapter Mount
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    51500 lbf
  • Radial Static Load Capacity
    71000 lbf
  • Series
    600
  • UPC_NO
    793699982527

Overview

Mfr description
B647L BRG&ADAP B647L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought