Specifications
Dimensions
- Bore Diameter1.9375 in
- Outside Diameter4.7244 in
- Overall Width127 mm
- Weight5.70 lbs
Details
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
- SeriesUnmounted Replacement Bearings
- UPC_NO793699402650
Overview
Mfr description
UG3K31L BRG&ADAPT UG3K31L
- 1 15/16" Unmounted Ball Bearing, Heavy Duty, Adapter Mounted, Clearance Seal