Motion
UG3K47L 2 15/16 UNMTD BALL BRG

LINK-BELT
UG3K47L 2 15/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 15/16 in Bore Diam., 7.4806 in OD, 6.1300 in Width, Heavy Duty Ball Brg, Set Screw Locking
Mi Item #04875178
MFR #UG3K47L 2 15/16 UNMTD BALL BRG
Price$4,749.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG3K47L 2 15/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 15/16 in Bore Diam., 7.4806 in OD, 6.1300 in Width, Heavy Duty Ball Brg, Set Screw Locking
Mi Item #04875178
MFR #UG3K47L 2 15/16 UNMTD BALL BRG

Mfr description
UG3K47L BRG&ADAPT UG3K47L
  • 2 15/16" Unmounted Ball Bearing, Heavy Duty, Adapter Mounted, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,749.93/each

Specifications

Dimensions

  • Bore Diameter  
    2 15/16 in
  • Bore Length
    3.5156 in
  • Outer Ring Width  
    1.9291 in
  • Outside Diameter  
    7.4806 in
  • Overall Width
    6.1300 in
  • Weight
    20.60 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699161144
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3100 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    35070 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699161144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)