Motion
UG3K55L 3 7/16 UNMTD BALL BRG

LINK-BELT
UG3K55L 3 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 3 7/16 in Bore Diam., 8.4646 in OD, 5.7500 in Width, Heavy Duty Ball Brg, Set Screw Locking
MI ITEM #04875179
MFR #UG3K55L 3 7/16 UNMTD BALL BRG
List Price$5,805.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG3K55L 3 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 3 7/16 in Bore Diam., 8.4646 in OD, 5.7500 in Width, Heavy Duty Ball Brg, Set Screw Locking
MI ITEM #04875179
MFR #UG3K55L 3 7/16 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,805.20/each for your price

Overview

Mfr description
UG3K55L BRG&ADAPT UG3K55L
  • 3 7/16" Unmounted Ball Bearing, Heavy Duty, Adapter Mounted, Clearance Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    5.7500 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Heavy Duty Ball Brg
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    45000 lbf
  • Radial Static Load Capacity
    31600 lbf
  • Cage Type
    Nylon
  • Max Rpm
    2750 rpm
  • Retainer Material
    Nylon
  • Seal Type
    Clearance Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Bore Length
    3.9688 in
  • Lubrication Type
    Relubricatable
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699402698
  • UPC_NO
    793699402698
  • Weight
    30.00 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text