Motion
B435L 2 3/16 INSERT ROLLER BRG

LINK-BELT
B435L 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 3.3125 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875180
MFR #B435L 2 3/16 INSERT ROLLER BRG
Price$950.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B435L 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 3.3125 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875180
MFR #B435L 2 3/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$950.20/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Fillet Radius
    0.06 in
  • Outer Ring Width  
    1.6560 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    3.3125 in
  • Weight
    4.78 lbs

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    32500 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Series
    400
  • UPC_NO
    793699983746

Overview

Mfr description
B435L BRG&COL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought