Motion
B416L 1 INSERT ROLLER BRG

LINK-BELT
B416L 1 INSERT ROLLER BRG

Roller Insert Bearing - 1.0000 in Bore Dia., 2.3750 in OD, 2.5625 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875186
MFR #B416L 1 INSERT ROLLER BRG
List Price$1,131.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B416L 1 INSERT ROLLER BRG

Roller Insert Bearing - 1.0000 in Bore Dia., 2.3750 in OD, 2.5625 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04875186
MFR #B416L 1 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,131.61/each for your price

Overview

Mfr description
B416L BRG&COL B416L

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Outer Ring Width
  • Overall Width
    2.5625 in
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    14100 lbf
  • Radial Static Load Capacity
    14900 lbf
  • Finish Coating
    Uncoated
  • Series
    400
  • UPC_NO
    793699983654
  • Fillet Radius
    0.05 in
  • Weight
    1.5 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text