Specifications
Dimensions
- Bore Diameter1.5000 in
- Outer Ring Width1.3100 in
- Outside Diameter2.8345 in
- Overall Width2.8800 in
- Weight2.21 lbs
Details
- Bearing MaterialCast Iron
- Bearing TypeSpherical Roller Bearings
- Bore TypeStraight
- Finish CoatingUncoated
- Locking DeviceSet Screw
- Product TypeRoller Insert Bearings
- Radial Dynamic Load Capacity14600 lbf
- Radial Static Load Capacity20900 lbf
- Series400
- UPC_NO793699983685
Overview
Mfr description
B424L BRG&COL B424L